Tone Widespread Bathroom Sink Fct Polished Chrome with Matte Black, 1.2 gpm

  • Mfr # 27416-4-CBL

  • Zoro # G204846470


product price:  $562.57
/ea
Free Shipping & Returns

Key Features

Length
24 in.
Color
Polished Chrome with Matte Black
Depth
10.25 in.
Material
Zinc
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27416-4-CBL
Zoro #
G204846470
UPC #
885612912626
Country of Origin
Unknown

Dimensions

Length
24 in.
Depth
10.25 in.
Height
3.5 in.

Details

Finish
Polished Chrome with Matte Black
Item
Tone Widespread bathroom sink faucet, 1.2 gpm
Color
Polished Chrome with Matte Black
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.