
Tone Widespread Bathroom Sink Fct Vibrant Brushed Nickel, 1.2 gpm
Mfr # 27416-4-BN
Zoro # G204846203
product price:Â $523.80
/ea
Free Shipping & Returns
Key Features
Length
24 in.
Height
3.5 in.
Depth
10.25 in.
Material
Zinc
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27416-4-BN
Zoro #
G204846203
UPC #
885612912602
Country of Origin
Unknown
Dimensions
Length
24 in.
Height
3.5 in.
Depth
10.25 in.
Details
Material
Zinc
Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Item
Tone Widespread bathroom sink faucet, 1.2 gpm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.