Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Cover Asm

  • Mfr # 1478963-0

  • Zoro # G108582559


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Width
10.472 in
Length
16.299 in
Height
14.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1478963-0
Zoro #
G108582559
UPC #
195711042873
Country of Origin
Unknown

Dimensions

Width
10.472 in
Length
16.299 in
Height
14.803 in

Details

Item
Top Cover Asm

Description

Top Cover Asm
  • •16.299 in. L x 10.472 in. W x 14.803 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.