Touchless Bathroom Sensor Faucet, Single Hole Mount, Chrome
Mfr # K-13469-CP
Zoro # G4548824
product price: $445.87
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Body Material
Brass
Voltage
120V AC
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-13469-CP
Zoro #
G4548824
UPC #
650531917447
Country of Origin
Multiple
Dimensions
Spout Length
5 5/16 in
Height
5-7/16 in
Spout Height - Maximum
5 7/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
2 7/16 in
Spout Outlet Height
4 3/16 in
Description
Straight,Chrome,Kohler,Insight,Brass
Restrictions
This item has been restricted from sale in the following states:
MA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.