Zoro Homepage

Touchless Bathroom Sensor Faucet, Single Hole Mount, Chrome

  • Mfr # K-13475-CP

  • Zoro # G4558539


product price: $465.93
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Touchless
Mounting Hole Center to Center
Single Hole
Height
12-1/8"
ADA Compliant
Yes
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-13475-CP
Zoro #
G4558539
UPC #
650531917522
Country of Origin
Multiple

Dimensions

Height
12-1/8"
Spout Length
6 3/16 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Overall Width
6 3/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
9 in
Spout Height - Maximum
12 1/8 in

Details

Faucet Operation
Touchless
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Bathroom Sensor Faucet
Body Material
Brass
Voltage
120V AC
Power Source
Hardwired
Connection
3/8" Compression
Faucet Body Material
Brass
Water Inlet Connection Type
Push in Compression
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Temperature Control
Non-Adjustable Temperature
Valve Type
Ceramic
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Valve Type - Faucets
Solenoid Valve
Series
Insight
Faucet Activation
Motion Sensor
Flow Outlet Type - Faucet
Aerated
Spout Reach
6 3/16 in
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
8 in
Vandal Resistant Features
Vandal Resistant Outlet
Temperature Control Method
Mixing Valve Not Included
Time Out
30 sec
Inlet Connection Type
Compression
Number of Mounting Holes
1
Includes Handle
Handle Not Included
Warranty
1 yr
Flow Type
Aerated
Includes Drain
Drain Not Included
Includes Transformer
Transformer Included
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
5 1/8 in
Water Supply Type
Hot and Cold Lines
Sensor Range - Minimum
2 in
Flow Rate - Maximum
0.5 gpm
Current
0.2 A
For Location
Bathroom
Spout Style
Fixed
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Pressure - Maximum
125 psi

Description

Gooseneck,Chrome,Kohler,Insight,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.