Zoro Homepage

Touchless Bathroom Sensor Faucet, Single Hole Mount, Chrome

  • Mfr # K-7514-CP

  • Zoro # G7661514


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Finish
Chrome
Body Material
Brass
Series
Insight
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-7514-CP
Zoro #
G7661514
UPC #
650531917386
Country of Origin
Multiple

Dimensions

Height
6-1/8 in
Spout Length
5 in
Overall Width
2 5/8 in
Spout Height - Maximum
6 1/8 in
Spout Outlet Height
4 7/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Mounting Hole Center to Center
Single Hole
Finish
Chrome
Body Material
Brass
Item
Bathroom Sensor Faucet
Series
Insight
Includes
Mounting Hardware
Valve Type - Faucets
Solenoid Valve
Connection
3/8 in Compression
Water Inlet Connection Type
Push in Compression
Temp. Control
No
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Application
Commercial
Spout Reach
5 in
Power Source
Battery
Valve Type
Ceramic
Temperature Control
Non-Adjustable Temperature
Standards
CSA B651
Max. Mounting Hole Center Distance
8 in
For Location
Bathroom
Sensor Range - Maximum
5 1/8 in
Includes Transformer
Transformer Not Required
Flow Type
Aerated
Spout Style
Fixed
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec
Ligature Resistance
Not Ligature-Resistant
Sensor Range - Minimum
2 in
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Temperature Control Method
Mixing Valve Not Included
Pressure - Maximum
125 psi
Number of Mounting Holes
1
Spout Shape
Straight
Water Supply Type
Hot and Cold Lines
Flow Rate - Maximum
0.5 gpm
Installation Type
Deck

Description

Laboratory Faucet, Faucet Operation Touchless, Number of Handles 0, Faucet Handle Type None, 3/8 In. Compression Connection, Flow Rate 0.50 gpm, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Mounting Type - Faucet Deck, Spout Length 5 In., Valve Type Above Counter valve, Faucet Finish Polished Chrome, Height 6-1/8 In., Flow Outlet Type - Faucet Aerated, Temp. Control No, Includes 30-year Hybrid Energy Cell

Restrictions

This item has been restricted from sale in the following states: AK, HI, MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.