Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchless Bathroom Sensor Faucet, Single Hole Mount, Chrome

  • Mfr # K-7518-CP

  • Zoro # G4549901


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Touchless
Mounting Hole Center to Center
Single Hole
Height
12-1/8"
ADA Compliant
Yes
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-7518-CP
Zoro #
G4549901
UPC #
650531917546
Country of Origin
Multiple

Dimensions

Height
12-1/8"
Water Inlet Connection Size
3/8 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
6 3/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
6 3/16 in
Spout Outlet Height
9 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
12 1/8 in
Inlet Connection Size
3/8 in

Details

Faucet Operation
Touchless
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Bathroom Sensor Faucet
Body Material
Brass
Spout Reach
6 3/16 in
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Connection
3/8" Compression
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Temp. Control
No
Series
Insight
Faucet Activation
Motion Sensor
Power Source
Battery
Mounting Type - Faucet
Deck
Water Inlet Connection Type
Push in Compression
Battery Type
Hybrid Energy Cell
Ligature Resistance
Not Ligature-Resistant
Flow Type
Aerated
Spout Style
Fixed
For Location
Bathroom
Number of Mounting Holes
1
Warranty
Lifetime Limited Warranty
Includes Transformer
Transformer Not Required
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Product Type
Sensor Faucet
Sensor Range - Maximum
5 1/8 in
Sensor Range - Minimum
2 in
Spout Shape
Gooseneck
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec
Temperature Control Method
Mixing Valve Not Included
Includes Handle
Handle Not Included

Description

Laboratory Faucet, Faucet Operation Touchless, Number of Handles 0, Faucet Handle Type None, 3/8 In. Compression Connection, Flow Rate 0.50 gpm, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Mounting Type - Faucet Deck, Spout Length 6-3/16 In., Valve Type Above Counter valve, Faucet Finish Polished Chrome, Height 12-1/8 In., Flow Outlet Type - Faucet Aerated, Temp. Control No, Includes Hybrid Energy Cell

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.