Zoro Homepage

Tournant Pro 1H Kitchen W/ Po Spray

  • Mfr # 77515-TT

  • Zoro # G208582909


product price: $1,260.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.50 gallons-per-minute
Connection Size
3/8"
Connection Type
Compression
Material
Zinc
Includes
Handles Included, Installation Hardware Included, Valve Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77515-TT
Zoro #
G208582909
UPC #
195711026996
Country of Origin
Unknown

Dimensions

Connection Size
3/8"

Details

Flow Rate
1.50 gallons-per-minute
Connection Type
Compression
Finish
Vibrant Titanium
Material
Zinc
Includes
Handles Included, Installation Hardware Included, Valve Included

Description

Designed with ambitious home chefs in mind, the Tournant faucet delivers elegant styling and professional performance to your kitchen. A unique three-function sprayhead lets you speed through a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots and pitchers; and Sweep spray for cleaning. The high-arching coil spring removes for easy cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.