
Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole
Mfr # 77515-CP
Zoro # G8865289
product price: $787.50
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole; Deck Mounted
Overall Height
24.56 in
Number of Holes
1
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77515-CP
Zoro #
G8865289
UPC #
885612538505
Country of Origin
China
Dimensions
Overall Height
24.56 in
Faucet Hole Dia.
1-5/16 in
Faucet Spout Height (in.)
9-1/2 in
Details
Mounting Type
Single Hole; Deck Mounted
Number of Holes
1
Item
Tournant Semi-Professional Kitchen Si
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Color
Polished Chrome
Faucet Mounting Centers
6.94 in
Includes
Handles; Installation Hardware; Valve
ADA Compliant
Yes
Compliance
CA Drought Compliant; Low Lead Compliant
Material
Zinc
Flow Rate
1.5 GPM
Faucet Spout Reach (in.)
10 in
Faucet Spout Type
Swivel
Description
Tournant Semi-Professional Kitchen Si
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.