Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar & 2 Knob Kit

  • Mfr # 1505006-01-BNK

  • Zoro # G808437630


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
1.25 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505006-01-BNK
Zoro #
G808437630
UPC #
195711021984
Country of Origin
Unknown

Dimensions

Width
2 in
Height
1.25 in
Length
22 in

Details

Finish
Anodized Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.