Zoro Homepage

Towel Bar & 2 Knob Kit

  • Mfr # 1508965-02-ABZ

  • Zoro # G808451841


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
1.006 in
Height
3.256 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508965-02-ABZ
Zoro #
G808451841
UPC #
195711028723
Country of Origin
Unknown

Dimensions

Width
1.006 in
Height
3.256 in
Length
18 in

Details

Finish
Anodized Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.