Towel Bar Kit
Mfr # 1499430-02-BL
Zoro # G208451830
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
0.88 in
Height
2.598 in
Length
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1499430-02-BL
Zoro #
G208451830
UPC #
195711005649
Country of Origin
Unknown
Dimensions
Width
0.88 in
Height
2.598 in
Length
22 in
Details
Finish
Matte Black
Description
Towel Bar Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.