Zoro Homepage

Towel Bar Kit

  • Mfr # 1499430-03-NX

  • Zoro # G908449014


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
0.88 in
Height
2.598 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499430-03-NX
Zoro #
G908449014
UPC #
195711038081
Country of Origin
Unknown

Dimensions

Width
0.88 in
Height
2.598 in
Length
28 in

Description

Towel Bar Kit
  • •28 in. L x 0.88 in. W x 2.598 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.