Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar Kit, 18

  • Mfr # 1506241-02-2MB

  • Zoro # G808451353


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
6.55 in
Height
1.34 in
Length
22.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506241-02-2MB
Zoro #
G808451353
UPC #
195711039316
Country of Origin
Unknown

Dimensions

Width
6.55 in
Height
1.34 in
Length
22.95 in

Details

Finish
Vibrant Brushed Modern Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.