Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar Kit, 24

  • Mfr # 1494740-01-CP

  • Zoro # G208437261


product price: $63.25
/ea

Key Features

Width
1.3 in
Height
3.35 in
Length
27.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1494740-01-CP
Zoro #
G208437261
UPC #
195711039613
Country of Origin
Unknown

Dimensions

Width
1.3 in
Height
3.35 in
Length
27.795 in

Details

Finish
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.