Zoro Homepage

Towel Bar Kit - Service

  • Mfr # 1477882-02-BDX

  • Zoro # G308449270


product price: $61.59
/ea

Key Features

Finish
Bright Silver Extra
Width
3.3 in
Height
1 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1477882-02-BDX
Zoro #
G308449270
UPC #
885612987709
Country of Origin
Unknown

Dimensions

Width
3.3 in
Height
1 in
Length
20 in

Details

Finish
Bright Silver Extra

Description

Towel Bar Kit - Service


  • •In Kohler's Bright Silver Extra finish
  • •20 in. L x 3.3 in. W x 1 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.