Zoro Homepage

Towel Ring in Vibrant Brushed Nickel

  • Mfr # 35928-BN

  • Zoro # G210897961


product price: $177.67
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Nickel
Width
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35928-BN
Zoro #
G210897961
UPC #
195711107800
Country of Origin
China

Dimensions

Width
7.48 in

Details

Finish
Vibrant Brushed Nickel
Material
Metal
Color
Nickel

Description

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the bathroom a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.