Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Fog Chamber Assy

  • Mfr # 1485644

  • Zoro # G608446108


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.811 in
Overall Length
7.874 in
Overall Width
7.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485644
Zoro #
G608446108
UPC #
195711058775
Country of Origin
Unknown

Dimensions

Overall Height
11.811 in
Overall Length
7.874 in
Overall Width
7.874 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.