Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Power Supply

  • Mfr # 1394880

  • Zoro # G708769619


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Length
9.055 in
Height
1.969 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394880
Zoro #
G708769619
UPC #
195711058898
Country of Origin
Unknown

Dimensions

Length
9.055 in
Height
1.969 in
Width
3.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.