Zoro Homepage

Traditional 18" grab bar

  • Mfr # 10541-2MB

  • Zoro # G621666361


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware Included
Installation Type
Wall Mounted
Overall Width
20.813 in
Application
Residential
Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10541-2MB
Zoro #
G621666361
UPC #
195711030207
Country of Origin
China

Dimensions

Overall Width
20.813 in
Height
2.8125 in
Width
18 in
Length
20.79 in
Depth
2.75 in

Details

Includes
Installation Hardware Included
Installation Type
Wall Mounted
Application
Residential
Shape
Straight
Style
Traditional
Projection (In.)
2-3/4 in
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Standards
ADA Compliant

Description

With its smooth, rounded contours, this ADA-compliant grab bar provides a safe and sturdy support for a variety of bathroom decors. Its 18-inch length offers a wide handle for comfortable gripping, while high-quality metal construction ensures long-term functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.