Zoro Homepage

Traditional 36" grab bar

  • Mfr # 10544-2MB

  • Zoro # G821665973


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall-Mount
Width
2.8 in
Style
Traditional
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10544-2MB
Zoro #
G821665973
UPC #
195711030269
Country of Origin
China

Dimensions

Width
2.8 in
Height
2.76 in
Length
38.82 in

Details

Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall-Mount
Style
Traditional
Material
Metal
Item
Bathroom Accessories
Standards
ADA Compliant
Application
Residential

Description

With its smooth, rounded contours, this ADA-compliant grab bar provides a safe and sturdy support for a variety of bathroom decors. Its 36-inch length offers a wide handle for comfortable gripping, while high-quality metal construction ensures long-term functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.