
Traditional 42" grab bar
Mfr # 10545-2MB
Zoro # G221666402
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Hardware Included
Finish
Vibrant Brushed Moderne Brass
Projection (In.)
2-3/4 in
Style
Traditional
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10545-2MB
Zoro #
G221666402
UPC #
195711030290
Country of Origin
China
Dimensions
Overall Width
44-13/16 in
Depth
2.75 in
Width
42 in
Length
44.8 in
Height
2.81 in
Details
Includes
Installation Hardware Included
Finish
Vibrant Brushed Moderne Brass
Projection (In.)
2-3/4 in
Style
Traditional
Application
Residential
Installation Type
Wall Mounted
Standards
ADA Compliant
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Shape
Straight
Material
Metal
Description
With its smooth, rounded contours, this ADA-compliant grab bar provides a safe and sturdy support for a variety of bathroom decors. Its 42-inch length offers a wide handle for comfortable gripping, while high-quality metal construction ensures long-term functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.