
Traditional Soap Dispenser
Mfr # 35762-2MB
Zoro # G012371256
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Dispenser Mount Type
Deck Mounted
Capacity
16 oz.
Commercial / Residential
Commercial
Height
3-5/8 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35762-2MB
Zoro #
G012371256
UPC #
195711059987
Country of Origin
Unknown
Dimensions
Height
3-5/8 in
Width
3-1/8 in
Details
Finish
Vibrant Brushed Moderne Brass
Dispenser Mount Type
Deck Mounted
Capacity
16 oz.
Commercial / Residential
Commercial
Material
Metal
Description
With a traditional design, this soap/lotion dispenser brings both style and convenience to your kitchen sink. Store your dish soap, hand soap, or hand lotion right where you need it while keeping your counter free of clutter. Available in a range of finishes to complement your KOHLER faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.