Zoro Homepage

Traditional Soap Dispenser

  • Mfr # 35762-VS

  • Zoro # G912371240


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Dispenser Mount Type
Deck Mounted
Capacity
16 oz.
Commercial / Residential
Commercial
Width
3.125 in
Height
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35762-VS
Zoro #
G912371240
UPC #
195711059963
Country of Origin
Unknown

Dimensions

Width
3.125 in
Height
3-5/8 in

Details

Finish
Vibrant Stainless
Dispenser Mount Type
Deck Mounted
Capacity
16 oz.
Commercial / Residential
Commercial
Material
Metal

Description

With a traditional design, this soap/lotion dispenser brings both style and convenience to your kitchen sink. Store your dish soap, hand soap, or hand lotion right where you need it while keeping your counter free of clutter. Available in a range of finishes to complement your KOHLER faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.