Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Soap/Lotion Dispenser

  • Mfr # 1894-C-2MB

  • Zoro # G708578389


product price: $103.31
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.4375 in
Material
Brass
Height
3.4375 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894-C-2MB
Zoro #
G708578389
UPC #
885612750280
Country of Origin
Unknown

Dimensions

Length (In.)
3.4375 in
Height
3.4375 in
Width
2 in

Details

Material
Brass
Finish
Vibrant Brushed Moderne Brass

Description

Fill this dispenser with your favorite liquid soap or hand lotion. Its traditional curves lend elegance to your kitchen sink while keeping your countertop tidy. Available in a range of finishes to complement your kitchen decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.