Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Soap/Lotion Dispenser

  • Mfr # 1894-C-BL

  • Zoro # G008463279


product price: $96.18
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
3.4375 in
Length (In.)
3.4375 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894-C-BL
Zoro #
G008463279
UPC #
195711013880
Country of Origin
Unknown

Dimensions

Width
2 in
Height
3.4375 in
Length (In.)
3.4375 in

Details

Finish
Matte Black
Material
Brass

Description

Fill this dispenser with your favorite liquid soap or hand lotion. Its traditional curves lend elegance to your kitchen sink while keeping your countertop tidy. Available in a range of finishes to complement your kitchen decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.