Traditional Traditional 12" Grab Bar, 14-13/16" L, Metal

  • Mfr # 10540-BN

  • Zoro # G7842841


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Nickel
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10540-BN
Zoro #
G7842841
UPC #
650531413406
Country of Origin
China

Dimensions

Length
14-13/16"
Width
2-3/4"
Height
2-3/16"
Bar Length
12"

Details

Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Traditional 12" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing

Description

Traditional 12 In. Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.