Traditional Traditional 24" Grab Bar, 26-13/16" L, Metal

  • Mfr # 10542-BN

  • Zoro # G7842141


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Vibrant Brushed Nickel
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10542-BN
Zoro #
G7842141
UPC #
650531413536
Country of Origin
China

Dimensions

Length
26-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
24"

Details

Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Vibrant Brushed Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Traditional 24" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction For Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; The Oil Rubbed Bronze Finish on this Product Does Not Include Copper Highlights as Shown

Description

Traditional 24 In. Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.