Zoro Homepage

Transitional beverage faucet

  • Mfr # 26368-CP

  • Zoro # G821666628


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Spout Height
6.44 in
Flow Rate
1.5 GPM
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Spout Reach
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26368-CP
Zoro #
G821666628
UPC #
195711084705
Country of Origin
China

Dimensions

Spout Height
6.44 in

Details

Finish
Polished Chrome
Body Material
Metal
Item
Water Filtration
Flow Rate
1.5 GPM
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Spout Reach
5.63 in

Description

This beverage faucet adds convenience and and its transitional style will coordinate beautifully with your kitchen decor. A swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing. Pair this transitional faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.