Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Soap/Lotion Dispenser

  • Mfr # 1893-C-BL

  • Zoro # G308565222


product price: $91.12
/ea
Free Shipping & Returns

Key Features

Height
3.3125 in
Length (In.)
3.375 in
Material
Brass
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1893-C-BL
Zoro #
G308565222
UPC #
195711013866
Country of Origin
Unknown

Dimensions

Height
3.3125 in
Length (In.)
3.375 in
Width
2 in

Details

Finish
Matte Black
Material
Brass

Description

Enjoy a dedicated spot for your hand soap, dishwashing liquid, or lotion with this convenient dispenser. Its universal design lends elegance to a wide range of kitchen styles. Available in a range of finishes to complement your kitchen decor. Available in an array of KOHLER finishes to match any bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.