Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitions Nightlight ReadyLatch Quiet-Close elongated toilet seat

  • Mfr # 2599-RL-0

  • Zoro # G921666177


product price: $72.19
/ea

Key Features

Width
14.18 in
Color
White
Style
Transitional
Material
Plastic
Standards
IAPMO/ANSI Z124.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2599-RL-0
Zoro #
G921666177
UPC #
195711000460
Country of Origin
China

Dimensions

Width
14.18 in

Details

Color
White
Item
Toilet Seats
Style
Transitional
Material
Plastic
Standards
IAPMO/ANSI Z124.5

Description

With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Transitions toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge makes seat removal easy for cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.