
Transitions ReadyLatch Quiet-Close elongated toilet seat
Mfr # 4732-RL-0
Zoro # G321666630
product price: $63.65
/eaKey Features
Bolt to Seat Front
Closed
Style
Transitional
Width
14.18 in
Seat Height
3.09 in
Collection
Transitions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4732-RL-0
Zoro #
G321666630
UPC #
885612000392
Country of Origin
China
Dimensions
Width
14.18 in
Seat Height
3.09 in
Details
Bolt to Seat Front
Closed
Style
Transitional
Item
Toilet Seats
Collection
Transitions
Standards
ANSI
Color
White
Material
Plastic
For Bowl Shape
Elongated
Features
Quick Release Seat, Soft Close
Description
Transitions is designed to accommodate the needs of both adults and children without requiring separate toilet seats and combines subtle styling with innovative technology. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.