Trap & Gasket Assembly
Mfr # 1288836
Zoro # G108769844
product price: $65.39
/eaKey Features
Length
10.5 in
Width
8.5 in
Height
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1288836
Zoro #
G108769844
UPC #
885612798534
Country of Origin
Unknown
Dimensions
Length
10.5 in
Width
8.5 in
Height
9 in
Description
Trap & Gasket Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.