Tresham 24 Pedestal Bathroom Sink W/ 4 Centerset Faucet Holes

  • Mfr # 2844-4-0

  • Zoro # G4753543


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Centerset; Pedestal
Color
White
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2844-4-0
Zoro #
G4753543
UPC #
885612035721
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19-1/2 in
Overall Height
34-5/8 in
Bowl Size
14-1/4 in x 12-1/2 in
Bowl Depth
3-1/4 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Centerset; Pedestal
Color
White
No. of Bowls
1
Number of Holes
3
ADA Compliant
No
Faucet Mounting Centers
4 in
Collection
Tresham
Bowl Shape
Rectangular
Includes
Base; Installation Hardware; Pedestal
Standards
ASME A112.19.2; ASME, CSA

Description

Recalling the elegant simplicity of Shaker-style furniture, Tresham blends classic American design with a modern eclectic sensibility. The stately lines and molded frame of this 24-inch pedestal sink provide a generous space to accommodate all of your grooming accessories.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.