Zoro Homepage

Tresham Lavatory Basin With 8" Widesp

  • Mfr # 2757-8-0

  • Zoro # G7755865


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Length
24 in
Overall Height
7-5/16 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2757-8-0
Zoro #
G7755865
UPC #
885612035073
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Height
7-5/16 in

Details

Item
Tresham Lavatory Basin With 8" Widesp
Body Material
Fireclay
Finish
White

Description

Tresham Lavatory Basin With 8 In. Widesp

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.