
Tresham Pedestal
Mfr # 2767-0
Zoro # G8636343
product price: $314.42
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
9-9/16 in
Overall Width
9-9/16 in
Overall Height
28 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2767-0
Zoro #
G8636343
UPC #
885612034618
Country of Origin
China
Dimensions
Overall Length
9-9/16 in
Overall Width
9-9/16 in
Overall Height
28 in
Details
Item
Tresham Pedestal
Body Material
Vitreous China/Fireclay
Finish
White
Description
Tresham Pedestal
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.