Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tresham Rectangle Self-Rimming Lavato

  • Mfr # 2991-4-0

  • Zoro # G8636395


product price: $310.16
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
White
Overall Length
21-13/16 in
Overall Width
16-9/16 in
Overall Height
8-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991-4-0
Zoro #
G8636395
UPC #
885612029300
Country of Origin
China

Dimensions

Overall Length
21-13/16 in
Overall Width
16-9/16 in
Overall Height
8-1/16 in

Details

Item
Tresham Rectangle Self-Rimming Lavato
Body Material
Vitreous China/Fireclay
Color
White

Description

Tresham Rectangle Self-Rimming Lavato

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.