
Tresham Trip Lever
Mfr # 9375-SN
Zoro # G8673635
product price: $86.02
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Length
4-3/8 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9375-SN
Zoro #
G8673635
UPC #
885612022820
Country of Origin
China
Dimensions
Length
4-3/8 in
Details
Item
Tresham Trip Lever
Finish
Vibrant Polished Nickel
Material
Metal
Description
Tresham Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.