Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tresham Vanity-Top Bathroom Sink With

  • Mfr # 2979-4-95

  • Zoro # G9156069


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
25-7/16 in
Overall Width
19-1/16 in
Overall Height
7-7/8 in
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2979-4-95
Zoro #
G9156069
UPC #
885612029768
Country of Origin
China

Dimensions

Overall Length
25-7/16 in
Overall Width
19-1/16 in
Overall Height
7-7/8 in

Details

Item
Tresham Vanity-Top Bathroom Sink With
Body Material
Vitreous China/Fireclay
Finish
Grey

Description

Tresham Vanity-Top Bathroom Sink With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.