Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain

  • Mfr # 1977-0

  • Zoro # G2615880


product price: $1,433.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Three Wall Alcove
Material
Acrylic
Height (In.)
21-1/8 in
Color
White
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977-0
Zoro #
G2615880
UPC #
885612015280
Country of Origin
China

Dimensions

Height (In.)
21-1/8 in
Length
60 in
Width (In.)
32 in

Details

Item
1977-0
Mounting Type
Three Wall Alcove
Material
Acrylic
Color
White

Description

1977-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.