Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain

  • Mfr # 1977-NY

  • Zoro # G2621392


product price: $1,565.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Three Wall Alcove
Material
Acrylic
Width (In.)
32 in
Height (In.)
21-1/8 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977-NY
Zoro #
G2621392
UPC #
885612037855
Country of Origin
China

Dimensions

Width (In.)
32 in
Height (In.)
21-1/8 in
Length
60 in

Details

Item
1977-NY
Mounting Type
Three Wall Alcove
Material
Acrylic
Color
Dune

Description

1977-NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.