Tresham(R) 60" X 36" Receptor With Integral Seat And Right-Hand Drain

  • Mfr # 1978-95

  • Zoro # G2621094


product price: $1,481.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Three Wall Alcove
Finish
Ice Gray
Material
Acrylic
Height (In.)
21-1/8 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1978-95
Zoro #
G2621094
UPC #
885612015464
Country of Origin
China

Dimensions

Height (In.)
21-1/8 in
Length
60 in
Width (In.)
36 in

Details

Item
1978-95
Mounting Type
Three Wall Alcove
Finish
Ice Gray
Material
Acrylic
Color
Grey

Description

1978-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.