Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triko Quiet-Close Eb Toilet Seat

  • Mfr # 25883-0

  • Zoro # G207048093


product price: $43.19
/ea

Key Features

Color
White
Material
Wood
Width
14.19
Seat Height
2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25883-0
Zoro #
G207048093
UPC #
885612973146
Country of Origin
Unknown

Dimensions

Width
14.19
Seat Height
2.00

Details

Color
White
Material
Wood
Item
Toilet Seat

Description

This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.