Zoro Homepage

Triko Quiet-Close Rb Toilet Seat

  • Mfr # 25884-96

  • Zoro # G008449228


product price: $54.99
/ea

Key Features

Color
Biscuit
Material
Wood
Width
14.1875 in
Seat Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25884-96
Zoro #
G008449228
UPC #
885612973177
Country of Origin
Unknown

Dimensions

Width
14.1875 in
Seat Height
2 in

Details

Color
Biscuit
Material
Wood

Description

This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most round-front one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.