Zoro Homepage

Trim, 4-3/8" L, Metal

  • Mfr # K-TLS98007-4-CP

  • Zoro # G2147006


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
Slip-Fit
Finish
Polished Chrome
For Use With
Temp Valve
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-TLS98007-4-CP
Zoro #
G2147006
UPC #
885612360038
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Trim Plate Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Trim Plate Depth
2 3/4 in
Trim Plate Height
6 1/2 in
Handle Length
4 1/8 in
Tub Spout Connection Size
1/2 in
Shower Connection Size
1/2 in

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Handle Length 4 1/8 in, Number of Handles 1, Kohler, July Series, Shower Connection Type NPT, Showerhead Function Not Applicable, Showerhead Shape Not Applicable, Showerhead Spray Pattern Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.