Zoro Homepage

TRIM PLATE ICON

  • Mfr # 1413573-2MB

  • Zoro # G812378608


product price: $34.59
/ea

Key Features

Finish
VIBRANT BRUSHED MODERNE BRASS
Width (In.)
2.64 in
Depth (In.)
0.35 in
Length
3.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413573-2MB
Zoro #
G812378608
UPC #
195711061973
Country of Origin
Unknown

Dimensions

Width (In.)
2.64 in
Depth (In.)
0.35 in
Length
3.86 in

Details

Finish
VIBRANT BRUSHED MODERNE BRASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.