
Trip Lever, Dfv
Mfr # 9236-2BZ
Zoro # G501247840
product price: $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Wellworth, Highline, Persuade Curv dual-flush toilets
Length
4-3/4 in
Width
2-1/2 in
Finish
Oil Rubbed Bronze
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9236-2BZ
Zoro #
G501247840
UPC #
885612204769
Country of Origin
Unknown
Dimensions
Length
4-3/4 in
Width
2-1/2 in
Height
2-1/2 in
Details
Item
Toilet Lever
For Use With
Wellworth, Highline, Persuade Curv dual-flush toilets
Finish
Oil Rubbed Bronze
Material
Metal
Color
Oil-Rubbed Bronze
Description
This innovative toilet trip lever features a nested, two-tone design for dual-flush functionality. It offers the choice of 1.1 or 1.6 gallons per flush; the dual flush lever is located on the side of the tank like a traditional toilet. The unique side-mount location of the trip lever allows for storage on top of the tank. This trip lever is designed for use with Wellworth and Highline dual-flush toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.