Zoro Homepage

Trip Lever, Lh

  • Mfr # 9385-2MB

  • Zoro # G208590157


product price: $96.37
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
2.625 in
Standards
ADA Compliant
Width
1.25 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9385-2MB
Zoro #
G208590157
UPC #
195711036339
Country of Origin
Unknown

Dimensions

Length (In.)
2.625 in
Width
1.25 in
Height
0.5 in

Details

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass
Standards
ADA Compliant

Description

Kelston accessories feature a unique blend of traditional and modern design elements that add fresh sophistication and warm elegance to the bathroom. Constructed of solid brass, this left-hand trip lever's simple lines will help unify your bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.