Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trip Lever, Lh

  • Mfr # 9385-BL

  • Zoro # G208438930


product price: $71.36
/ea

Key Features

Standards
ADA Compliant
Length
2.625 in
Finish
Matte Black
Material
Brass
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9385-BL
Zoro #
G208438930
UPC #
195711036322
Country of Origin
Unknown

Dimensions

Length
2.625 in
Width
1.25 in
Height
0.5 in

Details

Standards
ADA Compliant
Finish
Matte Black
Material
Brass

Description

Kelston accessories feature a unique blend of traditional and modern design elements that add fresh sophistication and warm elegance to the bathroom. Constructed of solid brass, this left-hand trip lever's simple lines will help unify your bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.