Zoro Homepage

Trip Lever, Plastic; Metal

  • Mfr # K-GP1142713-CP

  • Zoro # G8078342


product price: $27.99
/ea

Key Features

Fits Brand
Kohler(R)
For Use With
Most Toilets
Size
10 in x 3 13/16 in x 1 5/16 in
Material
Metal, Plastic
Color
Black, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP1142713-CP
Zoro #
G8078342
UPC #
885612619631
Country of Origin
United States

Dimensions

Size
10 in x 3 13/16 in x 1 5/16 in

Details

Item
Trip Lever
Fits Brand
Kohler(R)
For Use With
Most Toilets
Material
Metal, Plastic
Color
Black, Silver
Finish
Chrome
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible Brand
Kohler(R)
Compatible SubBrand
Most Toilets

Description

Trip Lever Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.